SANWA SUPPLY Cooler for tablets

Sebelum PPN:
Rp1.799.900
Spesifikasi
Input VoltageDC12V/9V/5V
Noise Level35dBA
Output24W
Set ContentsTablet cooler, metal plate, two belt loops, two rubber belts, USB Type-C cable, serial number sticker

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tablet cooler uses Peltier cooling technology to instantly lower temperatures. It's also ideal for overheating. When devices such as tablets get too hot, their performance can decrease and even break down. By cooling them, you can restore the device's original performance.
It can be attached to various devices such as smartphones and small PCs. *A flat space of 72mm x 72mm is required.
It has a powerful cooling performance of up to 24W, supports PD12V/2A via USB Type-C connection, and can be powered by a mobile battery or USB AC.
The lightweight design without built-in batteries makes it easy to carry and use on the go.
There are two ways to install the cooler: either secure it with the included belt, or attach the metal plate to the tablet or device and use magnets to attach and detach the cooler.
The wind speed can be adjusted in three stages, allowing you to choose the optimal cooling mode depending on the situation.
The LED light can be switched on and off, so you can turn it off when not in use, achieving a simple and smart design.
Feature
Specification
Fan speed: 3800 rpm, Input current: Maximum 2A, Belt mounting width: 15cm - 23cm, Cooling effect: When a smartphone is continuously loaded while playing a game and reaches a temperature of 56.1°C, the smartphone screen temperature drops to 36.8°C after 10 minutes. *Although it can be used with a 5V power supply, the cooling effect is low, so we recommend using a 12V or 9V power supply.

Ulasan Produk

Tidak ada ulasan