SANWA SUPPLY converter

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a 10Gigabit transmission 10GBASE-SR expansion module that can be attached to network equipment such as switching HUBs that have SFP ports (mini GBIC ports).
By connecting this product to an LC optical fiber cable, the connection distance between networks can be extended up to 300 m.
Since it is converted into an optical signal and transmitted, noise countermeasures are perfect.
It supports DDMI (Digital Diagnostics Monitoring Interface).
By replacing the SFP without turning off the power of the device, you can recover at the minimum cost and the minimum time, and reduce the downtime of the system. (Hot swap function that allows plug-in / plug-out while energized)
Feature
Specification
■ Interface standard: IEEE802.3ae (10GBASE-SR) compliant ■ Connector: Device side / SFP port, Network side / LC connector (duplex) ■ Supported fiber core diameter: 50μm / 125μm (OM3) ■ Wavelength: 850nm ■ Transmission speed: 10Gbps ■ Digital diagnostic monitoring: DDMI digital diagnostic monitoring interface ■ Speed: 10.3125Gbps (Gigabit Ethernet) ■ Transmission power: Maximum -1dBm, Minimum -6.5dBm ■ Receive power range: Maximum -3dBm, Minimum -11.1dBm ■ Allowable loss: 4.6 dB (when used for the same product) ■ Transmission distance: 2-66m / transmission band 400MHz / km, 2-82m / transmission band 500MHz / km, 2-300m / transmission band 2000MHz / km ■ Power supply voltage: 3.1V- 3.3V ■ Current consumption: Maximum 240mA ■ Operating environment temperature: 0 to 70 °C Compatible with LAN-SFPD10-SR in performance and communication

Ulasan Produk

Tidak ada ulasan