SANWA SUPPLY Conversion cable_DisplayPort-HDMI

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
ColorBlack
Conformed StandardDisplayPort Ver.1.4 compliant, HDMI Ver.2.1 compliant
Connector ShapeDisplayPort male connector, HDMI male (HDMI Type A male)
Conversion TypeMale - Male
ResolutionMaximum 8K (7680x4320) 60Hz/30Hz, 4K (3840x2160) 144Hz/120Hz/60Hz/30Hz
StandardUL2725
Video InputDisplayPort male connector
Video OutputHDMI Male (HDMI Type A Male)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to connect a computer with DisplayPort to a display or TV with an HDMI interface. It converts the output signal from the computer's DisplayPort to an HDMI signal and can output video and audio to devices with HDMI input terminals such as LCD TVs, displays, and projectors. You can extend or duplicate (mirror) the computer screen to a large-screen display or projector. No driver is required, so it's easy to use just by inserting the cable. If you have an 8K-compatible device, you can output 8K content to a TV or display. If you connect a computer and display that support HDR output, you can output HDR video. Supports HDCP2.3 and HDCP1.4
*A computer, display, playback software, and content that are compatible with each resolution and function are required. *8K video output requires equipment that supports DSC (Display Stream Compression).

Ulasan Produk

Tidak ada ulasan