SANWA SUPPLY Conversion cable

Sebelum PPN:
Rp789.900 - Rp939.900
Spesifikasi
ColorBlack
Conformed StandardDP alt mode/HDMI2.0
ConnectorUSB Type-C male to HDMI (HDMI type A) male
ResolutionMaximum 3840 x 2160 (4K 60Hz compatible)
StandardDisplayPort Ver 1.2/HDMI 2.0
Suitable Models<Computer> Each company's personal computer, tablet PC, Apple MacBook, MacBook Pro series, etc. <Display/TV> Each company's display/TV/projector with HDMI (HDMI type A) input terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion adapter cable for directly connecting a TV, display monitor, projector, etc. with an HDMI input terminal to a computer with a USB Type-C port that supports DisplayPort ALT mode.
You can convert a USB Type-C port that supports DisdplayPort Alt mode to HDMI and output video and audio to LCD TVs, displays, projectors, etc. that have an HDMI input terminal.
If your device supports 4K output, you can output high-definition 4K content to a large-screen LCD TV or display that supports 4K. Supports maximum resolution 4K/60Hz. *Requires an environment where the main unit, display, cable, etc. all support 4K/60Hz.
No driver required, just plug in the cable and you're good to go.
You can extend or duplicate (mirroring) your computer screen to a large screen display or projector.
*Compatible with USB Type-C port (Displayport Alternate Mode) for video output.
* Not all USB Type-C equipped terminal devices support DisplayPort Alt mode. For details, please check the instruction manual of the terminal device or contact the manufacturer.
*Settings may be required when outputting audio from the connected device. For details, please check the instruction manual of the connected device.
* Operates with power from the USB terminal of the connected device. Devices with unstable power supply may not work or may become unstable.
*It is not possible to connect a computer or AV device with HDMI output to a display or TV that has a Type-C port input port.
* Depending on the environment and equipment, it may not work properly. Operation on all devices is not guaranteed.
Feature
Specification
DisplayPort Alt Mode Standard DisplayPort Standard: Ver.1.2, DisplayPort Alt Mode Destination Connector: HDMI, DisplayPort Alt Mode Directionality: Available

Ulasan Produk

Tidak ada ulasan