Spesifikasi
| Color | Black |
|---|---|
| Connector | USB Type-C male to HDMI (HDMI type A) male |
| Connector Shape | USB Type-C connector male - HDMI plug (HDMI connector male) * HDMI type A connector male |
| Resolution | Maximum 3840 x 2160 (4K 60Hz compatible) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a conversion adapter cable for directly connecting a TV, display monitor, projector, etc. that has an HDMI input terminal to a computer that has a USB Type-C port that supports DisplayPort ALT mode.
You can convert the USB Type-C port that supports DisdplayPortAlt mode to HDMI and output video and audio to LCD TVs, displays, projectors, etc. that have an HDMI input terminal.
If your device supports 4K output, you can output high-definition 4K content to a large-screen LCD TV or display that supports 4K. Supports maximum resolution 4K/60Hz.
No driver required, just plug in the cable and you're good to go.
You can extend or duplicate (mirroring) your computer screen to a large screen display or projector.
*Compatible with USB Type-C port (DisplayportAlternateMode) for video output. *Not all USBType-C devices support DisplayPortAlt mode. For details, please check the instruction manual of the terminal device or contact the manufacturer. *Settings may be required when outputting audio from the connected device. For details, please check the instruction manual of the connected device. * Operates with power from the USB terminal of the connected device. Devices with unstable power supply may not work or may become unstable. *It is not possible to connect a computer or AV device with HDMI output to a display or TV that has a Type-C port input port. * Depending on the environment and equipment, it may not work properly. Operation on all devices is not guaranteed. *Environment where the main unit, display, cable, etc. all support 4K/60Hz is required.
You can convert the USB Type-C port that supports DisdplayPortAlt mode to HDMI and output video and audio to LCD TVs, displays, projectors, etc. that have an HDMI input terminal.
If your device supports 4K output, you can output high-definition 4K content to a large-screen LCD TV or display that supports 4K. Supports maximum resolution 4K/60Hz.
No driver required, just plug in the cable and you're good to go.
You can extend or duplicate (mirroring) your computer screen to a large screen display or projector.
*Compatible with USB Type-C port (DisplayportAlternateMode) for video output. *Not all USBType-C devices support DisplayPortAlt mode. For details, please check the instruction manual of the terminal device or contact the manufacturer. *Settings may be required when outputting audio from the connected device. For details, please check the instruction manual of the connected device. * Operates with power from the USB terminal of the connected device. Devices with unstable power supply may not work or may become unstable. *It is not possible to connect a computer or AV device with HDMI output to a display or TV that has a Type-C port input port. * Depending on the environment and equipment, it may not work properly. Operation on all devices is not guaranteed. *Environment where the main unit, display, cable, etc. all support 4K/60Hz is required.
Feature
SpecificationType of cable (wire material): Others, DisplayPort Alt mode Destination connector: HDMI, DisplayPort Alt mode Directivity: Available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
