SANWA SUPPLY Conversion Cable

Sebelum PPN:
Rp589.900
Spesifikasi
CableWire Material Standard (UL): UL20276, Standard: DisplayPort + Ver + 1.2 / VGA
Cable Length (m)Approximately 1 (including both ends of the connector)
ColorWhite
Connector ShapeMini DisplayPort + Male-VGA (Mini D-sub + 15pin) Male
Dimensions, Width W x Depth D x Height H (mm)Mini DisplatPort connector part: Approximately 11.1 x 23.5 (including SR part) x 9.4, VGA connector part: Approximately 33.5 x 62 (including SR part) x 14.8
ResolutionMaximum 1910 x 1200 (Wide) / 1600 x 1200 (4: 3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This conversion cable is used to connect a PC equipped with Mini DisplayPort to a display / TV with a VGA interface. You can set the external display to the extended display setting to work in a large-screen workspace, or use the mirror mode for presentations on a projector or other device.
A cable that allows you to connect a Mini DisplayPort PC and a VGA display directly without an adapter.

Ulasan Produk

Tidak ada ulasan