SANWA SUPPLY Conversion Cable

Sebelum PPN:
Rp729.900
Spesifikasi
CableWire material standard (UL): UL20276, standard: DisplayPort + Ver + 1.2 / HDMI + 2.0, HDCP standard: Ver1.4 / Ver.2.2 + compatible
Cable Length (m)Approximately 1 (including both ends of the connector)
ColorWhite
Connector ShapeMini DisplayPort + Male-HDMI + Male
Dimensions, Width W x Depth D x Height H (mm)Mini DisplatPort connector part: Approximately 11.1 x 23.5 (including SR part) x 9.4, HDMI connector part: 21.2 x 53 (including SR part) x 12.2
Female MountingHDMI
ResolutionMaximum 3840 x 2160 (4K 60Hz compatible)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This conversion cable is used to connect a PC equipped with Mini DisplayPort to a display / TV with an HDMI interface. You can output to a Premium HDMI (4K @ 60Hz compatible) HDMI display from the output port of Mini DisplayPort (Ver.1.2). You can set the external display to the extended display setting to work in a large-screen workspace, or use the mirror mode for presentations on a projector or other device. Models that support audio output from Mini DisplayPort support audio input from the HDMI input terminal of TVs and displays.
A cable that allows you to directly connect a Mini DisplayPort PC to an HDMI display without an adapter.

Ulasan Produk

Tidak ada ulasan