Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI Type-A Male - Mini D-sub 15-pin Male / HDMI Type-A Male - Micro USB Female (for power supply) |
| Conversion Type | Male - Male / Male - Female |
| Power Supply Voltage (V) | DC5 (500mW) (HDMI bus power) |
| Standard | [Wire Standard (UL)] 2919VW-1 |
| Supported Resolution | 1920x1080/60Hz(1080p)/1920x1200/60Hz(WUXGA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a signal conversion adapter cable used to output the screen from the HDMI port of a personal computer to a VGA (mini D-sub 15pin) terminal display or projector.
You can connect this product to a projector that does not have an HDMI terminal with a VGA cable from the HDMI port of your computer without an HDMI cable, and output images and videos.
Even for models with little power supply from the HDMI output terminal, you can use the microUSB cable from the USB port of your computer to supply power to this product for stable operation.
* MicroUSB cable for power supply is not included.
There is no need to install drivers, etc., just connect and use.
* Audio output is not supported. To listen to audio, you can output audio by connecting the audio output terminal of the computer to the speaker. (It is necessary to set the playback device on the computer)
* HDCP is not supported. Therefore, depending on the model of the main unit, HDMI output may not be possible at all, so please check with the manufacturer of the main unit before use. (Contents with copyright protection cannot be output)
* Operates with power from the HDMI terminal of the connected device.
* If the power supply is not stable, it may not work or the operation may become unstable. In such a case, connect the device's USB port or USB charger (USB A female output terminal model) to this product with a USB A connector male-microUSB B connector male cable (sold separately).
* Both the computer, projector and display must support the same resolution.
You can connect this product to a projector that does not have an HDMI terminal with a VGA cable from the HDMI port of your computer without an HDMI cable, and output images and videos.
Even for models with little power supply from the HDMI output terminal, you can use the microUSB cable from the USB port of your computer to supply power to this product for stable operation.
* MicroUSB cable for power supply is not included.
There is no need to install drivers, etc., just connect and use.
* Audio output is not supported. To listen to audio, you can output audio by connecting the audio output terminal of the computer to the speaker. (It is necessary to set the playback device on the computer)
* HDCP is not supported. Therefore, depending on the model of the main unit, HDMI output may not be possible at all, so please check with the manufacturer of the main unit before use. (Contents with copyright protection cannot be output)
* Operates with power from the HDMI terminal of the connected device.
* If the power supply is not stable, it may not work or the operation may become unstable. In such a case, connect the device's USB port or USB charger (USB A female output terminal model) to this product with a USB A connector male-microUSB B connector male cable (sold separately).
* Both the computer, projector and display must support the same resolution.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
