SANWA SUPPLY Conversion cable

Sebelum PPN:
Rp719.900
Spesifikasi
Cable Length (m)Approximately 5 (including both ends of the connector)
Coating MaterialPVC
ColorWhite
Conformed StandardDisplayPortVer1.2 / VGA, [Wire] UL20276
Connector ShapeMini DisplayPort Male - VGA (Mini D-sub 15 pin) Male
Conversion TypeMale - Male
Dimensions, Width W x Depth D x Height H (mm)[Mini DisplayPort connector part] Approximately 11.1 x 23.5 x 9.1 (excluding connector shell) / [VGA connector part] Approximately 33.5 x 62 x 14.8 (excluding connector shell)
Supported ResolutionMaximum 1920 x 1200 (Wide) / 1920 x 1080 (Full HD) / 1600 x 1200 (4: 3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can set the external display to the extended display setting to work in a large-screen workspace, or use the mirror mode for presentations on a projector or other device.
No driver installation is required. You can use it just by connecting. It supports voice input.
* The main unit and display must all support the same resolution.
Feature
Specification
(HDCP) not supported

Ulasan Produk

Tidak ada ulasan