SANWA SUPPLY Conversion Cable

Sebelum PPN:
Rp589.900 - Rp649.900
Spesifikasi
ColorBlack
Conformed StandardDisplayPort Ver.1.4 certified product, [Wire] UL2027634AWG
Connector ShapeMini DisplayPort Male - DisplayPort Male
Conversion TypeMale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can connect a display with DisplayPort to a personal computer of each company, such as a Surface with a Mini DisplayPort or a Mac with a Mini Displayport (Thunderbolt 2).
You can also connect a DisplayPort-equipped PC to a display with a Mini DisplayPort input terminal.
DisplayPort standard ver.1.4 standard certified cable DisplayPort standard ver.1.4 is supported.
By adopting HBR3, it supports a total bandwidth of up to 32.4 Gbps, enabling high-resolution display of up to 8K / 60Hz and 4K / 120Hz.
HDR support Supports "High Dynamic Range" that can express the difference between light and dark more dynamically.
DisplayStream Compression (DSC) compatible Supports the DSC 1.2 standard for video compression technology.
Image + audio can be transmitted with a single cable.
Supports audio streams up to 32 channels and 1536kHz / 24bit.
You can easily create a multi-display environment by connecting multiple displays in a string or connecting them via a hub.
It supports HDCP 2.2 / 1.4 to prevent unauthorized copying of content.
Since it is compatible with lower standards, it can be used in environments such as DisplayPort Ver1.3 / 1.2 / 1.1 / 1.0.
* Audio signal input / output is an optional function of the device, so compatible devices are required.

Ulasan Produk

Tidak ada ulasan