SANWA SUPPLY Conversion Cable

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C Male - DisdplayPort Male (without latch)
Conversion TypeMale - Male
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardDPaltmode/DisplayPortVer.1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If your device supports 4K output, you can output high-definition 4K content to a large-screen LCD TV or display that supports 4K. Supports maximum resolution 4K/60Hz. No driver required, just plug in the cable and you're good to go. You can extend or duplicate (mirroring) your computer screen to a large screen display or projector.
*Compatible with USB Type-C port (DisplayportAlternateMode) for video output. *Not all USBType-C devices support DisplayPortAlt mode. For details, please check the instruction manual of the terminal device or contact the manufacturer. *Settings may be required when outputting audio from the connected device. For details, please check the instruction manual of the connected device. * Operates with power from the USB terminal of the connected device. Devices with unstable power supply may not work or may become unstable. * Depending on the environment and equipment, it may not work properly. Operation on all devices is not guaranteed. *Environment where everything including the main unit and display supports 4K/60Hz is required.

Ulasan Produk

Tidak ada ulasan