SANWA SUPPLY Conversion adapter_HDMI-DisplayPort

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (m)0.2
Connector ShapeHDMI Male to DisplayPort Female
Current Consumption (mA)200
Dimensions, Width W x Depth D x Height H (mm)71.5x31.2x11.8
HDMI StandardHDMI2.1
Male MountingHDMI
Mass (g)About 30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsAdapter body, USBA-microUSB power cable (1m)
ShapeHDMI Type A (19-pin) male/DisplayPort female
ShieldingTriple shield (cable part)
StandardDP1.4.HDCP1.4,HDCP2.2,HDCP2.3
Supported Resolution[Maximum display resolution] 7680 x 4320/30Hz, 3840 x 2160/120Hz, [Maximum supported resolution] 8K/30Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can convert HDMI signals to DisplayPort signals and output video to a display with a DisplayPort input. It supports 8K (7680 x 4320)/30Hz and 4K (3840 x 2160)/120Hz, and can convert beautiful, high-definition HDMI signals to DisplayPort signals. At the same time as the high-quality HDMI video signal, the HDMI audio signal is also converted to a DisplayPort signal and output.
*This product requires power supply via the included USB A-microUSB cable (USB port of 5V/500mA or more). *Operation is not guaranteed on all devices.

Ulasan Produk

Tidak ada ulasan