SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp939.900
Spesifikasi
Cable Length (m)About 0.2
Current Consumption (mA)100 (maximum)
HDMI StandardHDMI2.0
Male MountingHDMI
Set ContentsUSB A-microUSB power supply cable (1m)
ShieldingTriple shield (cable part)
Supported Resolution3840 x 2160/60Hz *Computers, projectors, displays, connection cables, etc. must support the same resolution. Max: 4K/60Hz
Video InputHDMI type A (19pin) male
Video OutputUSB Type-C female
adapter-TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can convert the HDMI signal to USB Type-C DisplayPort Alt mode and output the video to a mobile display etc. equipped with USB Type-C input.
Supports 4K (3840 x 2160)/60Hz resolution.
Equipped with a power supply port (microUSB) up to 5V2A. Power can be added to the Type-C output, and power can also be supplied to connected mobile monitors, etc. (Theoretical maximum: up to 1.9A)
*Operation is not guaranteed on all devices.
Feature
Specification
HDCP: HDCP1.4/HDCP2.2, HDR: Not supported

Ulasan Produk

Tidak ada ulasan