Spesifikasi
| Cable Length (m) | About 0.2 |
|---|---|
| Color | Black |
| Connector 1 | DisplayPort |
| Connector 2 | HDMI |
| Connector Shape | DisplayPort (male) to HDMI Type A (19-pin) (female) |
| Conversion Type | Male-female |
| Female Mounting | HDMI Type A (19 pin) |
| HDMI Standard | HDMI2.1 |
| Male Mounting | DisplayPort |
| Shielding | Triple shield (cable part) |
| Standard | DisplayPort standard: Ver1.4 |
| Suitable Models | Computers: Computers from various companies equipped with DisplayPort, Output devices: TVs, computer displays, etc. that are equipped with HDMI input terminal as standard *DisplayPort on the display monitor side cannot be converted to HDMI port. |
| Supported Resolution | 7680 x 4320 (60Hz, 4:4:4) 3840 x 2160 (120Hz, 4:4:4) 3840 x 2160 (60Hz, 4:4:4) 1920 x 1080p *Computer, projector, display, connection cable, etc. They must correspond to the same resolution. Max: 8K/60Hz |
| Video Input | DisplayPort male |
| Video Output | HDMI type A (19pin) female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable-integrated conversion adapter that converts a DisplayPort connector (female) to an HDMI port (female). *DisplayPort on the display side cannot be converted to an HDMI port.
It supports up to 8K/60Hz and 4K/120Hz resolutions and can output beautiful, high-definition HDMI signals.
It can convert and output not only video signals but also audio signals.
The integrated short cable makes it easy to handle and can be connected without interfering with other interfaces.
The cable part is triple shielded (aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield) to prevent noise interference.
Uses gold-plated pins that are resistant to rust and have little signal deterioration due to aging.
*It operates using power from the DisplayPort terminal of the connected device. If the power supply is unstable, the device may not work or may become unstable.
*Depending on the environment and equipment, it may not work properly.
*Operation is not guaranteed on all devices.
*HDMI cable is not included.
*It is not possible to connect a computer with HDMI output or AV equipment to a display or TV with DisplayPort input.
It supports up to 8K/60Hz and 4K/120Hz resolutions and can output beautiful, high-definition HDMI signals.
It can convert and output not only video signals but also audio signals.
The integrated short cable makes it easy to handle and can be connected without interfering with other interfaces.
The cable part is triple shielded (aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield) to prevent noise interference.
Uses gold-plated pins that are resistant to rust and have little signal deterioration due to aging.
*It operates using power from the DisplayPort terminal of the connected device. If the power supply is unstable, the device may not work or may become unstable.
*Depending on the environment and equipment, it may not work properly.
*Operation is not guaranteed on all devices.
*HDMI cable is not included.
*It is not possible to connect a computer with HDMI output or AV equipment to a display or TV with DisplayPort input.
Feature
SpecificationHDR compatible: Yes, HDCP: HDCP1.4, HDCP2.2, HDCP2.3
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
