SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp509.900
Spesifikasi
Cable Length (m)About 0.2
ColorBlack
Connector 1Mini DisplayPort
Connector 2VGA
Connector ShapeMini DisplayPort (male) to VGA (female)
Conversion TypeMale-female
Female MountingVGA
Male MountingMini DisplayPort
Port[video input port] Mini DisplayPort male, [video output port] VGA (mini D-Sub(HD) 15pin) female * Active type
ShieldingTriple shield
Suitable ModelsCompatible PC Mini DisplayPort compatible output devices for PCs from various companies TVs and PC displays equipped with a mini D-sub (HD) 15pin input terminal as standard *This product does not support audio data
Supported Resolution1920x1200, 1920x1080, 1600x1200, up to 1080p

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable-integrated conversion adapter that converts the MiniDisplayPort connector (female) installed in a PC to a VGA connector (female).
The integrated short cable makes it easy to handle and connect without interfering with other interfaces.
The cable part is triple shielded with "aluminum shield (twisted pair cable) → aluminum shield → high density braided shield" to prevent noise interference.
It is rust-resistant and uses gold-plated pins that reduce signal deterioration over time.

Ulasan Produk

Tidak ada ulasan