SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp349.900
Spesifikasi
Connector ShapeHDMI male (HDMI type A male) - Mini D-sub (HD) 15pin female
Male MountingHDMI
Port[Video input port] HDMI type A (19pin) male *microUSB port (power supply only), [Video output port] VGA (mini D-Sub (HD) 15pin) female 3.5mm stereo minijack
Supported Resolution1920 x 1080/60Hz, 1920 x 1200/60Hz
adapter-TypeHDMI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an adapter that converts the video signal of a device with HDMI output to a VGA connector (mini D-Sub(HD) 15pin).
You can also convert the digital audio of the HDMI output and output it with a 3.5mm stereo mini jack.
The compact adapter type makes it easy to connect.
Equipped with a microUSB port that can supply power when HDMIPower is not enough.
It is rust-resistant and uses gold-plated pins that reduce signal deterioration over time.
*It is not possible to convert the HDMI connector on the display side to a VGA connector (mini D-sub (HD) 15pin).

Ulasan Produk

Tidak ada ulasan