SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)About 0.2
Conform toPD compatible (PD specification: 100W)
Connector ShapeUSB Type-C (PC connection side)
Connector Shape-UpstreamUSB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male
Current Consumption (mA)250
Interface[USB] Ver3.2 Gen1 (USB3.1/3.0) compliant
PortHDMI type A (19pin) female
Power SupplyBus power
Resolution(Maximum display) 3840 x 2160/60Hz *Computers, projectors, displays, connection cables, etc. must support the same resolution.
ShieldingTriple shield
StandardHDMI2.0
Supported OSWindows:11/10,mac:macOS(Monterey) 12/macOS(BigSur) 11/macOS 10.12~10.15,iPadOS 15~13
Supported ResolutionUp to 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can output video and audio from a computer or tablet equipped with USB Type-C (only a Type-C port that supports video output) to a display or TV that has an HDMI input terminal. Supports "DisplayPort Alternate Mode" for adding displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/expansion mode) without installing software. It supports 4K (3840 x 2160) / 60Hz resolution and can output beautiful high-definition HDMI signals. By connecting a separately sold PD power supply compatible adapter (such as the PD adapter that comes with your computer), you can charge your computer via this product.
* It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode. *When charging a USB PD compatible device, please prepare a USB PD adapter separately. * Operation is not guaranteed on all devices.
Feature
Specification
HDCP:HDCP1.4/HDCP2.2

Ulasan Produk

Tidak ada ulasan