Spesifikasi
| Cable Length (m) | About 0.2 |
|---|---|
| Conform to | PD compatible (PD specification: 100W) |
| Connector Shape | USB Type-C (PC connection side) |
| Connector Shape-Upstream | USB3.2 Gen1 (3.1 / 3.0) Type-C Connector Male |
| Current Consumption (mA) | About 300 |
| Interface | [USB] Ver3.2 Gen1 (USB3.1/3.0) compliant |
| Port | HDMI type A (19pin) female, VGA (mini D-Sub (HD) 15pin) female |
| Power Supply | Bus power |
| Shape | Audio output terminal 3.5mm stereo minijack |
| Shielding | Triple shield |
| Standard | HDMI1.4 |
| Supported OS | Windows:11/10,mac:macOS(Monterey) 12/macOS(BigSur) 11/macOS 10.12~10.15,iPadOS 15~13 |
| Supported Resolution | Up to 4K/30Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can output video from a computer or tablet equipped with USB Type-C (only a Type-C port that supports video output) to a display or TV with HDMI or VGA (mini D-Sub (HD) 15pin). Supports "DisplayPort Alternate Mode" for adding displays via USB Type-C connection, so you can easily create a multi-display environment (mirror mode/expansion mode) without installing software. The HDMI output supports 4K (3840 x 2160) / 30Hz resolution and can output beautiful high-definition HDMI signals. VGA (mini D-Dub (HD) 15pin) output supports up to 1920 x 1080 (1080p) and 1920 x 1200, and analog audio output is also supported, so video and audio can be output simultaneously. is. By connecting an optional PD power supply compatible adapter (such as the PD adapter that comes with your computer), you can output video while charging your computer via this product.
*When HDMI output and VGA output are used at the same time, only mirror mode is supported (HDMI output and VGA output extension mode output are not supported). * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode. *When charging a USB PD compatible device, please prepare a USB PD adapter separately. * Operation is not guaranteed on all devices.
*When HDMI output and VGA output are used at the same time, only mirror mode is supported (HDMI output and VGA output extension mode output are not supported). * It can be used with a computer that has a USB Type-C port and supports DisplayPort Alternate Mode. *When charging a USB PD compatible device, please prepare a USB PD adapter separately. * Operation is not guaranteed on all devices.
Feature
SpecificationHDCP:HDCP1.4
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
