SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp669.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable-integrated conversion adapter that converts the Mini DisplayPort connector (female) installed in a personal computer to an HDMI port (female).
Not only video signals but also audio signals can be converted and output.
Since it is a short cable integrated type, it is easy to handle and can be connected without interfering with other interfaces.
The cable part is triple-shielded with "aluminum shield (twisted pair cable)-> aluminum shield-> high-density braided shield" to prevent noise interference.
Uses gold-plated pins that are resistant to rust and have little signal deterioration due to aging.
* Mini DisplayPort on the display monitor side cannot be converted to an HDMI port.
Feature
Specification
■ Connector shape: Mini DisplayPort male-HDMI female (HDMI type A female) * Passive type ■ Cable length: Approx. 0.2m ■ Cable diameter: 5.5mm ■ Supported resolutions: 1920 x 1200, 1920 x 1080, 1600 x 1200 ■ Compatible models : PC: Each company equipped with Mini DisplayPort PC display: Display for TV / PC equipped with HDMI input terminal as standard, etc. * Mini DisplayPort on the display monitor side cannot be converted to an HDMI port. HDCP: HDCP1.4 Shielding method: Triple shield

Ulasan Produk

Tidak ada ulasan