SANWA SUPPLY Conversion adapter

Sebelum PPN:
Rp609.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable-integrated conversion adapter that converts the DisplayPort connector (female) installed in a personal computer to a DVI port (female).
Since it is a short cable integrated type, it is easy to handle and can be connected without interfering with other interfaces.
The cable part is triple-shielded with "aluminum shield (twisted pair cable)-> aluminum shield-> high-density braided shield" to prevent noise interference.
Uses gold-plated pins that are resistant to rust and have little signal deterioration due to aging.
* DisplayPort on the display monitor side cannot be converted to a DVI port.
Feature
Specification
■ Connector shape: DisplayPort male-DVI female (DVI-D 24pin female) * Passive type ■ Cable length: Approx. 0.2m ■ Cable diameter: 5.5mm ■ Supported resolutions: 1920 x 1200, 1920 x 1080, 1600 x 1200 ■ Compatible models : PC: Each company equipped with DisplayPort PC display: Display for PC equipped with DVI input terminal as standard, etc. * DisplayPort on the display monitor side cannot be converted to a DVI port. * DVI dual link mode is not supported. * DVI analog mode is not supported. * This product does not support voice data. HDCP: HDCP1.4 Shielding method: Triple shield

Ulasan Produk

Tidak ada ulasan