SANWA SUPPLY Conversion Adapter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)About 0.08
ColorBlack
Connector 1DVI 24-pin
Connector 2Mini D-sub 15 pin
Connector ShapeDVI 24-pin male - Mini D-sub 15-pin female
Conversion TypeMale-female
Dimensions, Width W x Depth D x Height H (mm)[Mini D-sub 15pin connector side] Approx. 22 x 46 x 13.2 (SR not included) (Protrusions not included) / [DVI connector side] Approx. 38.6 x 47.2 x 15 (SR included / SHELL / Protrusions not included)
Female MountingMini D-sub15
Male MountingDVI 24-pin
Mass (g)About 52
Power Supply Voltage (V)DC5 (500mW) (DVI bus power)
Supported ResolutionMaximum 1920 x 1200 / 60Hz (WUXGA) / 1920 x 1080 / 60Hz (Full HD 1080P)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This signal conversion adapter is used to output the screen from the DVI port of a personal computer to a VGA (mini D-sub 15pin) terminal display or projector.
You can connect this product to a projector that does not have a DVI terminal from the DVI port of your computer with a GA cable, and output images and videos.
There is no need to install drivers, etc., just connect and use.
* Audio output is not supported. To listen to audio, you can output audio by connecting the audio output terminal of the computer to the speaker. (It is necessary to set the playback device on the computer)
* HDCP is not supported. Therefore, depending on the model of the main unit, HDMI output may not be possible at all, so please check with the manufacturer of the main unit before use. (Contents with copyright protection cannot be output)
* VGA cable is not included.
* Operates with power from the DVI terminal of the connected device. If the device has an unstable power supply, it may not work or may become unstable.
* Both the computer, projector and display must support the same resolution.

Ulasan Produk

Tidak ada ulasan