SANWA SUPPLY Construction property tap

Sebelum PPN:
Rp1.099.900
Spesifikasi
CableVCT code
FunctionWith energizing lamp, with magnet, heat and shock resistant
MagnetYes
Number of Outlets8
Outlet Type3P
Plug ShapeHarness plug
Power Cable (m)1
Rating15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a harness plug tap for VCT cords. It features a power indicator light that lets you check the power status. It has a magnet on the back, allowing it to be temporarily attached to a steel desk or other surface for easy maintenance. The outlet has a double-layered construction made with urea resin that is resistant to heat and impact. This harness plug is ideal for branching floor wiring and is compatible with Panasonic Electric Works' harness joint boxes. It uses simple plastic bag packaging to reduce waste and be environmentally friendly.

Ulasan Produk

Tidak ada ulasan