SANWA SUPPLY Construction property tap

Sebelum PPN:
Rp609.900 - Rp739.900
Spesifikasi
CableVCT code
FunctionWith energizing lamp, with magnet, heat and shock resistant
MagnetYes
Number of Outlets2
Outlet Type3P
Plug Shape3P harness plug
Rating15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-port (3P), VCT cord specification, harness plug tap. Comes with a power lamp that allows you to check the power status. It has a magnet on the back, so it can be temporarily fixed to a steel desk, etc. Easy and convenient maintenance. The insertion part uses urea resin, which is resistant to heat and shock, and has a double structure. Harness plug ideal for branching floor wiring. Compatible with harness joint BOX manufactured by Panasonic Electric Works Co., Ltd. We use simple plastic bag packaging that is environmentally friendly and produces little waste.

Ulasan Produk

Tidak ada ulasan