SANWA SUPPLY Construction property tap

Sebelum PPN:
Rp869.900 - Rp1.099.900
Spesifikasi
Anti-trackingYes
CableEco code
FunctionWith energizing lamp, with tracking fire prevention insulation cap, with magnet, heat and shock resistant
MagnetYes
Number of Outlets4
Outlet Type3P retaining
Plug Shape3P . L type
Rating15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap with 4 ports (3P retainer), eco cord specification, and 3P plug (with insulating cap, L type). Comes with a power lamp that allows you to check the power status. It has a magnet on the back, so it can be temporarily fixed to a steel desk, etc. Easy and convenient maintenance. The insertion part uses urea resin, which is resistant to heat and shock, and has a double structure. A 3P (grounded) plug with an insulating cap that is effective in preventing tracking fires. The L-shaped plug allows for neat wiring even in tight spaces. Uses a halogen-free eco cord (eco cable) that does not use PVC. Using a flame-resistant polyethylene mixture, no dioxins are generated even when burned. Ideal for offices, factories, etc. that aim to reduce environmental impact. We use simple plastic bag packaging, which is environmentally friendly and generates little waste.

Ulasan Produk

Tidak ada ulasan