SANWA SUPPLY Construction property tap

Sebelum PPN:
Rp1.599.900
Spesifikasi
AS ONE Part Number64-0903-11
Anti-trackingYes
Cell Spacing (mm)Insertion port distance/40
Code TypeVCTF
Dimensions, Width W x Depth D x Height H (mm)319x43.5x26
MagnetYes
Number of Outlets6
Outlet Type3P retaining
Plug Shape3P / Straight
Power Cable (m)10
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
Rating15A / 125V (up to 1500W in total)
StandardPSE compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap with 6 ports (3P retainer), VCTF cord specification, and 3P plug (with insulation cap). Comes with a power lamp that allows you to check the power status. It has a magnet on the back, so it can be temporarily fixed to a steel desk, etc. Easy and convenient maintenance. The insertion part uses urea resin, which is resistant to heat and shock, and has a double structure. A 3P (grounded) plug with an insulating cap that is effective in preventing tracking fires. We use simple plastic bag packaging that is environmentally friendly and produces little waste.
Feature
Specification
Anti-slip, power indicator light, earth terminal, double structure, double insulation, magnet, 307mm hole spacing, temporary screw and hook fixing, hole insulation cap included

Ulasan Produk

Tidak ada ulasan