Belkin Connect Thunderbolt 5 Cable

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three times faster data output than Thunderbolt 4. Up to 240W Power Delivery for fast device charging. Supports triple displays up to 4K@144Hz, dual displays up to 8K@60Hz, and a single display up to 4K@540Hz.
Backwards compatible with USB-C ports Daisy-chain up to six Thunderbolt devices Durable, fire-resistant 1m cable Safety features: overvoltage protection, fire-resistant materials Bend-tested up to 5000 times Made with environmentally friendly recycled materials
Charging time from 0% to 50%: iPhone 16 Pro Max: 29 minutes, MacBook...

Ulasan Produk

Tidak ada ulasan