Green House Completely wireless stereo earphones D/Driver GH-TWSG series
#Grup produk P113473586
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with 6mm dual dynamic drivers, left and right independent completely wireless earphones, high quality sound AAC compatible
Bluetooth 5.0 compatible Built-in microphone for hands-free calling Compact dedicated charging case
Continuous playback for about 5 hours on a single charge Long playback time of 17.5 hours with case charging (2.5 times) Standby time: about 100 hours Auto power on and auto pairing function when removed from the case Equipped with a touch sensor, easy operation with earphones
(Play/pause, volume adjustment, forward/backward, calls, voice assistant)
Voice assistant calling support Lightweight design weighing approximately 5g per ear Multi-pairing support Single ear (single) mode possible *Functions are limited Waterproof standard IPX4 compatible
Comes with 3 sizes of ear pieces. Safe design with overcharge protection, overdischarge protection, and overcurrent protection functions.
Bluetooth 5.0 compatible Built-in microphone for hands-free calling Compact dedicated charging case
Continuous playback for about 5 hours on a single charge Long playback time of 17.5 hours with case charging (2.5 times) Standby time: about 100 hours Auto power on and auto pairing function when removed from the case Equipped with a touch sensor, easy operation with earphones
(Play/pause, volume adjustment, forward/backward, calls, voice assistant)
Voice assistant calling support Lightweight design weighing approximately 5g per ear Multi-pairing support Single ear (single) mode possible *Functions are limited Waterproof standard IPX4 compatible
Comes with 3 sizes of ear pieces. Safe design with overcharge protection, overdischarge protection, and overcurrent protection functions.
Feature
Specification*Bluetooth standard: Ver.5.0*Output: class2*Operating range: Approximately 10m*Frequency: 2.4GHz band (2402MHz to 2480MHz)*Bluetooth profile: A2DP, AVRCP, HFP*Supported codecs: SBC, AAC*Equipped terminal (dedicated charging case): USB Type-C*Power supply: DC 5V (USB power supply)*Battery*(Earphones): Lithium polymer battery L/R 40mAh each*(Dedicated charging case): Lithium polymer battery 400mAh*Playback time (earphones): Approximately 5 hours (music playback) *When playing at 60% volume on an Android device*Charging time*(dedicated charging case): Approximately 2 hours 30 minutes*(earphones): Approximately 2 hours 30 minutes (can be charged approximately 2.5 times with the dedicated charging case)*Headphone output: Maximum 5mW + Maximum 5mW*External dimensions*(earphones): W27 x D19 x H33 (mm)*(dedicated charging case): W65 x D46 x H26 (mm)*Weight*(earphones): Approximately 5g each*(dedicated charging case): Approximately 34g*Accessories*Dedicated USB Type-C cable (approximately 25cm), earpieces (S/M *installed/L), instruction manual/warranty card*[Precautions for use]*Transmission distance and usage time vary depending on the environment and situation. *Even if the device is compatible with Bluetooth, it may not work. *Do not support multipoint. *Never use while driving a vehicle. *For instructions on how to operate your mobile phone, please refer to the instruction manual for your mobile phone. *If listening while walking, please be careful of surrounding traffic. *Please use at a moderate volume so as not to irritate your ears too much. Listening at a high volume for a long time may have a negative effect on your hearing. *Please be careful of the volume when on public transport or in public places so as not to disturb others. *Do not put the earphones in your mouth. *Do not place near heating appliances or in high temperature or dusty places. *Do not leave in direct sunlight for long periods of time. *Bluetooth is a registered trademark of Bluetooth SIG, Inc. in the United States. *The color of the product image may differ from the actual product. *Product design and specifications may change without notice due to improvements, etc. *Product names and product names listed are trademarks or registered trademarks of each company. *When opening, please handle with care to avoid injury.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
