Magnetic Laboratries Completely wireless earphones with waterproof specifications

Sebelum PPN:
Rp639.900
Spesifikasi
Charging methodType-C
ColorBlack
Communication Distance (m)10
Communication ProtocolBluetooth5.3
Compatible ProfileHFP,A2DP,AVRCP
Continuous Standby Time100 hours
Dimensions, Width W x Height H x Depth D (mm)Charging case: 60 x 45.6 x 28.2
Earphone shapeCanal type
Frequency used (GHz)2.402-2.48
Listening Time (hour)Music: Approx. 5 (max)
Mass (g)(Total) Approx. 32, (Earphones only) Approx. 3
Outputclass 2
Playback Frequency Band (Hz)20-20000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging Time (hour)Earphones: Approx. 1.5, Charging case: Approx. 1.5
Supported CodecsSBC, AAC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resistant to rain and sweat! Waterproof IPX7

Ulasan Produk

Tidak ada ulasan