Green House Completely wireless earphones GH-TWSX series

Sebelum PPN:
Rp979.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with aptX (equipped with Qualcomm chip) for high sound quality and low latency suitable for gaming and watching movies, active noise cancellation (ANC), ambient sound capture function, built-in microphone for hands-free calling, auto power on and auto pairing function just by removing from the case, touch sensor, easy earphone operation (play/pause, volume adjustment, forward/backward song, calls, voice assistant), voice assistant calling support, multi-pairing support, single ear (single) mode possible *Functions are limited, IPX5 waterproof, 3 sizes of earpieces included, safe design with overcharge protection, overdischarge protection, and overcurrent protection functions
Feature
Specification
*Bluetooth standard: Ver. 5.2*Output: Class 2*Operating range: 10m*Frequency: 2.4GHz band (2402MHz to 2480MHz)*Bluetooth profiles: HFP, A2DP, AVRCP*Supported codecs: SBC/AAC/aptX*Included terminals: Dedicated charging case/USB Type-C*Power supply: DC 5V (USB powered)*Built-in battery**Earphones: Lithium polymer battery L/R 35mAh each**Dedicated charging case: Lithium polymer battery 300mAh*Continuous playback time**Earphones: Approximately 5 hours (music playback)**Earphones + dedicated charging case: Approximately 15 hours (music playback)*Charging time**Earphones: Approximately 2 hours**Dedicated charging case: Approximately 2 hours*External dimensions**Earphones: W16xD17xH34 mm**Dedicated charging case: W58xD26xH53 mm*Weight**Earphones: Approx. 4g each**Dedicated charging case: Approx. 35g*Waterproof performance: IPX5*Warranty period: 6 months*Accessories: Dedicated USB Type-C cable (approx. 30cm), earpieces (S/M *pre-installed/L), instruction manual/warranty card*※Transmission distance and usage time may vary depending on the environment and circumstances.*※Even compatible Bluetooth devices may not function properly.*※Multipoint is not supported.*※Never use while driving a vehicle.

Ulasan Produk

Tidak ada ulasan