Green House Completely wireless earphones GH-TWSH series

Sebelum PPN:
Rp919.900
Spesifikasi
AS ONE Part Number67-9270-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are completely wireless earphones that support Bluetooth 5.0. In addition to supporting high-quality AAC, they are equipped with an active noise cancellation function, so you can enjoy clear sound even on the train. Equipped with a 10mm dynamic driver, built-in microphone for hands-free calling, continuous playback for approximately 3.5 hours (ANC ON) or 4 hours (ANC OFF) on a single charge, long playback time of 10.5 hours (ANC ON) or 12 hours (ANC OFF) with a case charge (approximately 2 times), standby time of approximately 60 hours, auto power ON & auto pairing function just by taking it out of the case, touch sensor, easy operation with earphones (play/pause, forward/back, call, voice assistant), voice assistant calling support, lightweight specification of approximately 3.7g per ear, multi-pairing support, single ear (single) mode possible *Functions are limited, waterproof standard IPX4 compatible, 3 sizes of earpieces included, safe design with overcharge protection, overdischarge protection, and overcurrent protection functions
Feature
Specification
*Bluetooth standard: Ver. 5.0*Bluetooth profiles: A2DP, AVRCP, HFP*Output: Class 2*Frequency: 2.4 GHz band (2402 MHz to 2480 MHz)*Bluetooth profiles: A2DP, AVRCP, HFP*Supported codecs: SBC, AAC*ANC: Average -25 dB, maximum -28 dB*Included terminals: Dedicated charging case/USB Type-C*Power supply: DC 5 V (USB powered)*Battery**Earphones: Lithium polymer battery L/R 35 mAh each**Dedicated charging case: Lithium polymer battery: 300 mAh*Playback time**Earphones: Approximately 3 hours 30 minutes (ANC ON), approximately 4 hours (ANC (OFF) *When playing at 60% volume on an Android device *Dedicated charging case: Approximately 2 hours *Charging time: Earphones/approximately 2 hours (can be charged approximately twice with the dedicated charging case) *Headphone output: Maximum 5mW *Dimensions *Earphones: W32 x D21 x H23mm *Dedicated charging case: W64 x D45 x H32mm *Weight *Earphones: Approximately 3.7g each *Dedicated charging case: Approximately 36g *Warranty period: 6 months *Accessories: Dedicated USB Type-C cable (approximately 25cm), earpieces (S/M *pre-installed/L), instruction manual/warranty card *Transmission distance and usage time may vary depending on the environment and circumstances. *Even compatible Bluetooth devices may not function properly. *Multipoint is not supported. *Never use while driving.

Ulasan Produk

Tidak ada ulasan