Magnetic Laboratries Completely wireless earphone with noise canceling ANC

Sebelum PPN:
Rp599.900
Spesifikasi
BatteryEarphone: 3.7V / 40mAh, Charging case: 3.7V / 300mAh
BluetoothVersion 5.0
ColorBlack
Communication Distance (m)10
Continuous Standby TimeAbout 50 hours
Dimensions, Width W x Height H x Depth D (mm)Charging case: 56.4 x 51.4 x 30.5
Earphone shapeCanal type
Frequency (Hz)Earphones: 20-20000
Frequency Band (GHz)2.4-2.48
Mass (g)Earphone unit: Approx. 4, Overall: Approx. 44
OutputClass2
Playback Frequency Band (Hz)20-20000
Rated Voltage (V)DC5/1A
Recharging Time (hour)Earphone: about 1.5, charging case: about 2
Sound Pressure Sensitivity (dB)98
Supported CodecsSBC/AAC
Type of ConnectionBluetooth
WaterproofIPX5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with active noise cancellation External sound capture function
Feature
Specification
Noise reduction performance: 26 to 30 dB

Ulasan Produk

Tidak ada ulasan

Halaman Terkait