Artec [School teaching materials and educational toys] Color Naruko

Sebelum PPN:
Rp52.900
Spesifikasi
Dimensions (mm)170x70x29
Mass (g)74
Materialwooden

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a fun double-sided type Naruko. It is an assembled Naruko.
There are 3 drumsticks on the front and back, and it sounds very well.
Ready-to-use colored. Reinforced with wood screws to prevent the drumsticks from coming off.

Ulasan Produk

Tidak ada ulasan