SANWA SUPPLY Claw break prevention category 5 eSTPLAN cable

Sebelum PPN:
Rp159.900 - Rp679.900
Spesifikasi
Applicable Transmission BandEnhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
CableStandard
ConnectorO
Connector ShapeRJ-45 claw break prevention shield connector (with claw break prevention cover)
Data Transfer Rate1000
Locking Clip-tab ProtectionO
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingSTP cable
StandardCAT5e
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Speed (Gbps)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable triple structure with nylon claws that do not break even when bent, a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity, and a durable polycarbonate connector.
An enhanced Category 5 compliant LAN cable that supports Gigabit Ethernet with a transmission speed of 1000 Mbps (1 Gbps).
A noise-resistant cable with a twisted pair cable covered with a shield.
Since it is a stranded wire specification, it is soft and easy to handle.
It is a product that complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan