Spesifikasi
| Applicable Transmission Band | Category 8 (40GBASE-T), Category 7A / Category 7 (10GBASE-T), Category 6a (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX) ), Category 3 (10BASE-T) conformity |
|---|---|
| Color | Blue |
| Connector | Yes |
| Connector Shape | RJ-45 shield connector (with claw break prevention cover) |
| Locking Clip-tab Protection | Yes |
| Power Supply Method | PoE compatible |
| Shielding | Double shield |
| Standard | CAT8 |
| Structure | Single wire |
| Terminal Connection | Straight connection |
| Transmission Band (MHz) | 2000 |
| Transmission Speed (Gbps) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) by maximizing the quality of EIA-certified cables and the unwinding in the plug.
Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6. The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
When communicating over gigabit, if multiple lines are bundled, they will interfere with each other, significantly reducing performance and causing communication errors. This is called "Alien Crosstalk (ANEXT)". Since the CAT8LAN cable has a "double shield" structure that shields each of the four pairs and the outer circumference, EMI / RFI noise countermeasures are perfect, and multiple cables can be used in a bundled state.
Since it uses an extra-thick AWG22 core wire, it is compatible with PoEaf, PoEat, UPoE, and future PoEbt.
It prevents various interference radio waves coming in from the outside and is perfect for EMI / RFI measures.
Passes the flame retardant standard CMR, which indicates the flame retardancy of cables. We use materials that are unlikely to cause a fire to spread.
A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking.
Clears 2000MHz, which is 20 times the transmission band of enhanced category 5 and 8 times the transmission band of category 6. The wider the band, the higher the speed transmission becomes, and the more effective it is to prevent data errors.
When communicating over gigabit, if multiple lines are bundled, they will interfere with each other, significantly reducing performance and causing communication errors. This is called "Alien Crosstalk (ANEXT)". Since the CAT8LAN cable has a "double shield" structure that shields each of the four pairs and the outer circumference, EMI / RFI noise countermeasures are perfect, and multiple cables can be used in a bundled state.
Since it uses an extra-thick AWG22 core wire, it is compatible with PoEaf, PoEat, UPoE, and future PoEbt.
It prevents various interference radio waves coming in from the outside and is perfect for EMI / RFI measures.
Passes the flame retardant standard CMR, which indicates the flame retardancy of cables. We use materials that are unlikely to cause a fire to spread.
A PVC claw breakage prevention cover with excellent elasticity is used to prevent the claws of the connector from breaking.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
