SANWA SUPPLY Category 7 LAN cable

Sebelum PPN:
Rp329.900 - Rp7.099.900
Spesifikasi
Applicable Transmission BandCategory 7 (10GBASE-T), Category 6a (10GBASE-T), Enhanced Category 6 (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) conformity
CableStandard
ConnectorO
Connector ShapeRJ-45 slim connector (ultra-high performance pull-up method)
Locking Clip-tab Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardCAT7
Suitable ModelsADSL modem / CATV modem / FTTH (ultra-high speed optical internet) / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less) compatible
Terminal ConnectionStraight connection
Transmission Speed (Gbps)10
TypeSlim connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When communicating at Gigabit or higher, bundling multiple cables interferes with each other, significantly degrading performance and causing communication errors. This is called "alien crosstalk (ANEXT)". The CAT7 cable has a "double shield" structure that shields each of the 4 pairs and the outer circumference, so it can be used in a bundled state. It clears 600MHz, which is 6.0 times the transmission bandwidth of Enhanced Category 5 and 2.4 times that of Category 6. The wider the band, the faster the transmission becomes possible and the more effective it is in preventing data errors. An ultra-high-performance LAN cable that prevents errors with extra transmission characteristics. Fully compatible with 10GBASE (10Gbps), which is rapidly being put into practical use, by minimizing the cable quality and untwisting inside the plug. *According to measurement with DTX-1800 (firmware1.1) by FLUKE in the United States. The plug part has been verified using a test cable. It prevents various jamming waves coming in from the outside and enables high-speed transmission. A gold-plated shield plug that suppresses the occurrence of rust and oxide film and guarantees high-precision contact is used. This product complies with the RoHS Directive.
* For gigabit connection, all other devices and cables to be connected must support gigabit.

Ulasan Produk

Tidak ada ulasan