SANWA SUPPLY Category 6A LAN Cable

Sebelum PPN:
Rp159.900 - Rp1.799.900
Spesifikasi
Applicable Transmission BandCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStandard
ConnectorYes
Connector ShapeRJ-45 claw break prevention connector (with claw break prevention cover)
Locking Clip-tab ProtectionYes
Logarithm (P)4
ShieldingUTP cable
StandardCAT6A
StructureSingle wire
Suitable ModelsFTTH modem / ADSL modem / CATV modem / Digital TV / Hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A reliable triple structure with nylon claws that do not break even when bent, a PVC (polyvinyl chloride) claw breakage prevention cover with excellent elasticity, and a transparent polycarbonate connector that allows you to see the performance.
Achieves a transmission bandwidth of 5.0 times that of enhanced category 5 and 2.0 times that of category 6. A high-performance LAN cable that prevents errors with ample transmission characteristics.
It is fully compatible with 10 Gigabit Ethernet, so it can be used for future ultra-high-speed networks.
There is a cross inside the cable to prevent electromagnetic interference between signals and realize a large stability of electrical characteristics.
Uses a flame-retardant material that does not easily cause a fire to spread.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait