SANWA SUPPLY Category 6 UTPLAN cable

Sebelum PPN:
Rp70.900 - Rp539.900
Spesifikasi
Applicable Transmission BandCategory 6 (1000BASE-TX), enhanced category 5 (1000BASE-T), category 5 (100BASE-TX), category 3 (10BASE-T) compatible
CableStandard
ConnectorO
Connector ShapeWith RJ-45 molding connector (with latch cover)
Data Transfer Rate1000
Locking Clip-tab ProtectionO
ShieldingUTP cable
StandardCAT6
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission Speed (Gbps)1
TypeSlim connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fully gigabit LAN cable that achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 250 MHz.
It is a "stranded wire" specification that is softer than a single wire and easy to handle.
A connector with a latch cover is used to prevent the claws of the connector from breaking.

Ulasan Produk

Tidak ada ulasan