SANWA SUPPLY Category 6 Flat LAN Cable

Sebelum PPN:
Rp66.900 - Rp389.900
Spesifikasi
Applicable Transmission BandCategory 6 (1000BASE-TX), enhanced category 5 (1000BASE-T), category 5 (100BASE-TX), category 3 (10BASE-T) compatible
ConnectorYes
Connector ShapeWith RJ-45 slim connector (with latch cover)
Data Transfer Rate1000
Locking Clip-tab ProtectionYes
StandardCAT6
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission Speed (Gbps)1
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A LAN cable fully compatible with Gigabit, achieving a transmission speed of 1000Mbps (1Gbps) and a transmission band of 250MHz. Ultra-flat with a thickness of 1.5 mm, it can be neatly wired under carpets and in narrow gaps. A connector with a latch cover is used to prevent the claws of the connector from breaking.

Ulasan Produk

Tidak ada ulasan