SANWA SUPPLY Category 6 ALAN cable only

Sebelum PPN:
Rp4.499.900 - Rp12.999.900
Spesifikasi
Applicable ConnectorADT-6ARJ-10 (10 pieces), ADT-6ARJ-100 (100 pieces)
Applicable Transmission BandCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible
Connectorx
Connector ShapeNo connectors on both ends
Locking Clip-tab ProtectionIncompatible
Power Supply MethodNo PoE
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCAT6A
StructureSingle wire
Suitable ToolCaulking: LAN-TL8, HT-500R, HT-568R, Peeling tool: LAN-TL11 (CAT6A hulling tool, front cap mounting), Modular cover: ADT-MC7L-7BL, Punch down tool: LAN-TL1K , LAN-TL2K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-made UTP category 6A single wire cable. (Connector not included) Realizes a transmission band of 500MHz, which is 5.0 times that of Category 5 and 2.0 times that of Category 6. An ultra-high-performance LAN cable that prevents errors with extra transmission characteristics. The performance of LAN cables can be compared by the size of the PSACR* area. The orange part in the "LAN cable performance comparison" graph is the area where the performance of Category 6A is excellent. Category 6A, which has a large PSACR area, is a high-performance LAN cable that is resistant to noise interference between twisted pairs and has little transmission signal loss. *PSACR: An indicator of LAN cable performance (expressed in decibel dB), which is the ratio of power sum attenuation to crosstalk. It also fully supports 10 Gigabit Ethernet (10GBASE-T), so you can use it for a long time without worrying about replacing it in the future. We use incombustible materials that are less likely to cause fires. Moreover, in order to prevent electromagnetic wave interference between signal lines and to prevent noise mixing, cross intervention is contained in the cable. There is a length mark that shows the length at a 1m pitch. This product complies with the RoHS Directive.
Feature
Specification
With cross filler

Ulasan Produk

Tidak ada ulasan