SANWA SUPPLY Caster frame holder

Sebelum PPN:
Rp919.900
Spesifikasi
AS ONE Part Number64-0905-77
Dimensions, Width W x Height H x Depth D (mm)113x570x18
Earthquake proofSeismic intensity 6 or above
Mass (g)50
Operating Temperature Range (°C)0 to 40
Set ContentsMounting base (with adhesive pad) x 2, belt x 2, alcohol pad x 2, wood screw x 4
Suitable ForQL-E94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents the fall of open shelves and steel racks in offices and factories.
The base with adhesive pad provided at one end of the belt is adhesively fixed to the wall surface or floor, and the other end of the belt is wrapped around the support of the open shelf for use.
Since it is fixed by adhesive, there is no need to drill holes in the wall or floor. Also, there is no need to move open shelves for installation.
The length of the belt can be adjusted with an adjuster to accommodate open shelves of various sizes.
When temporarily moving the open shelf with casters for cleaning etc., you can easily do it by removing the belt from the adjuster.

Ulasan Produk

Tidak ada ulasan