SANWA SUPPLY card reader

Sebelum PPN:
Rp309.900 - Rp349.900
Spesifikasi
Compatible SD-Cardup to 1000GB
Operating Temperature (°C)About -10 to 70
SlotsmicroSD card, SD memory card
Storage Temperature (°C)About 0 to 45
Suitable microSD Cardup to 1000GB

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A card reader with an ultra-slim aluminum housing.
It is a mesh cable type that is resistant to disconnection.
It has a luxurious aluminum body.
It supports USB3.2 Gen1 (USB3.1/3.0) super speed mode (5 Gbps, standard value).
It is a compact size that is convenient to carry.

Ulasan Produk

Tidak ada ulasan