SANWA SUPPLY card reader

Sebelum PPN:
Rp299.900
Spesifikasi
Applicable MediaMaximum 512GB (SD memory card), Maximum 512GB (microSD card)
Communication Speed5Gbps/480Mbps/12Mbps/1.5Mbps
Connector ShapeUSB Type-C (PC connection side)
Set ContentsProduct body, instruction manual, warranty card
SlotsmicroSD card, SD memory card
Supported OSAndroid:Android 12~6,iPadOS:iPadOS 15~13,mac:macOS(Monterey) 12,macOS(BigSur) 11,macOS 10.12~10.15,Windows:11/10/8.1/8/7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports UHS-II standard. A card reader that supports high-speed transfer. An SD card reader that uses the latest standard USBTypeC connector. It supports transfer speed of USB3.2Gen1 (5Gbps) (theoretical value). It is a bus-powered type that does not require a power supply. It is a convenient card reader for camera users and for exchanging large amounts of data. The connector cap and card slot have a lid, which is convenient because it prevents dirt when not in use.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait