SANWA SUPPLY card reader

Sebelum PPN:
Rp339.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient card reader that can fix the cable to the back Small media such as microSD cards that are used in many mobile phones can be used as they are.
With LED for power supply and access.
SDXC memory card/microSDXC card 64GB compatible *UHS-I is not supported.
It can be used on both Windows and Mac. It also supports game consoles such as PlayStation (R) 3.
You can transfer images from a digital camera, etc. to a computer.
microSD, microSDHC, microSDXC can be read and written directly.
USB2.0/1.1 compatible card reader *To use as a USB2.0 device, it must be a USB2.0 compatible host adapter or a device equipped with a USB2.0 compatible port. * MacOS requires a USB 2.0 compatible host adapter or a model with a USB 2.0 compatible port and OS 10.2.7 or later installed. * Works with USB 1.1 in environments other than the above.
Supported OS: Windows 7 (64Bit/32bit), Vista (64Bit/32bit)XP, 2000 (SP3 or later), Mac OS X 10.1.2 to 10.7
Compatible models: DOS/V computers from each company, NEC PC98-NX series, Apple Mac series, PlayStation (R) 3 * Must be equipped with a USB port and have at least one free space.
* Not all can be used at the same time. * It does not support "copyright-protected data" on Memory Stick. * The copyright protection function of the SD memory card is not supported. * Standby / hibernate / sleep functions are not supported. * Operation is not guaranteed on all computers and memory cards. * Since the format of SDXC memory card is "exFAT", it is necessary to install Windows7, Vista (SP1 or later), XP (SP2 or later + Microsoft update program (KB955704)). there is.)
Feature
Specification
Supported media ■ SDXC memory card up to 64GB ■ SDXC memory card up to 64GB Class4 ■ SDXC memory card up to 64GB Class6 ■ SDXC memory card up to 64GB Class10 ■ SDXC memory card up to 64GB (UHS-1) * UHS-1 It does not support high-speed transfer. ■ SDHC memory card up to 32GB Class2 ■ SDHC memory card up to 32GB Class4 ■ SDHC memory card up to 32GB Class6 ■ SDHC memory card up to 32GB Class10 ■ SDHC memory card up to 32GB (UHS-1) * High speed of UHS-1 Transfer is not supported. ■ SD memory card up to 2GB (Ver.1.1) ■ SD memory card up to 2GB (Pro High Speed) ■ SD memory card up to 2GB ■ SD memory card up to 2GB Class2 ■ SD memory card up to 2GB Class4 ■ Up to 2GB SD memory card Class6 ■ SD memory card up to 2GB Class10 ■ miniSDHC Class2 up to 4GB * A dedicated adapter (sold separately) is required. ■ miniSDHC Class4 up to 4GB * A dedicated adapter (sold separately) is required. ■ miniSDHC Class6 up to 4GB * A dedicated adapter (sold separately) is required. ■ MiniSD card up to 2GB * A special adapter (sold separately) is required separately. ■ microSDXC card up to 64GB ■ microSDHC card up to 32GB Class2 ■ microSDHC card up to 32GB Class4 ■ microSDHC card up to 32GB Class6 ■ microSDHC card up to 32GB Class10 ■ microSD card up to 2GB ■ T-Flash up to 2GB ■ 512MB SD memory card for Wii ■ Memory Stick up to 128MB ■ Memory Stick up to 128MB (Magic Gate) ■ Memory Stick up to 128MB (Magic Gate / High-speed data transfer) ■ Memory Stick PRO up to 2GB ■ Memory Stick PRO up to 2GB (High Speed) ■ Memory Stick Duo up to 128MB ■ Memory Stick Duo up to 128MB (Magic Gate) ■ Memory Stick Duo up to 128MB (Magic Gate / High-speed data transfer) ■ Memory Stick PRO-HG Duo up to 4GB ■ Memory Stick PRO-HG Duo HX up to 8GB ■ 16GB Memory Stick PRO Duo Mark II up to 8GB ■ Memory Stick PRO Duo up to 8GB ■ Memory Stick PRO Duo (High Speed) up to 2GB ■ Memory Stick Select up to 128MB x 2 ■ Memory Stick ROM up to 128MB ■ Memory Stick Duo for PSP up to 128MB ■ Up to 2GB Memory Stick PRO Duo for PSP ■ Memory Stick Micro (M2) up to 8GB ■ Multimedia card up to 512MB ■ RS-MMC card up to 128MB * A dedicated adapter (sold separately) is required. ■ RS-MMC 4.0 up to 512MB * A dedicated adapter (sold separately) is required. ■ MMC Plus up to 1GB ■ MMC micro up to 1GB * A dedicated adapter (sold separately) is required. ■ xD picture card up to 512MB ■ xD picture card up to 2GB (TypeM) ■ xD picture card up to 2GB (TypeH) ■ xD picture card up to 2GB (TypeM +) ■ Compactflash up to 32GB (UDMA) ■ Up to 32GB Compact Flash (Type I) ■ Compact Flash up to 4GB (Type II) ■ Microdrive up to 6GB ■ CF type HDD up to 2.2GB ■ [USB Hub] ■ Interface standard: USB specification Ver2.0 compliant (USB Ver1.1 upward compatible) ) * In order to use it as a USB 2.0 device, it must be a USB 2.0 compatible host adapter or a device equipped with a USB 2.0 compatible port. * For Mac OS, a model equipped with a USB 2.0 compatible host adapter or a USB 2.0 compatible port and with Mac OS 10.2.7 or later installed is required. * In environments other than the above, it works with USB1.1. * Data transfer speed may decrease on machines without USB 2.0. ■ Communication speed: 480Mbps, 12Mbps, 1.5Mbps ■ Connector shape (PC connection side): USB Type-A [Card reader] ■ Slot: microSD card, SD memory card, CF (compact flash), MS (Memory Stick), xD picture Card ■ Maximum compatible media (SD memory card): 512GB ■ Maximum compatible media (microSD card): 512GB ■ Maximum compatible media (CF): 256GB ■ Maximum compatible media (MS): 32GB ■ Maximum compatible media (xD): 2GB [ Common specifications] ■ Supported OS mac: macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.1-10.7 ■ Supported OS Windows: 10, 8.1, 8, 7, Vista, XP, 2000 ■ Compatible models: Windows-equipped (DOS / V) PC, NEC PC98-NX series, Apple Mac series, PlayStation (R) 4.3 Cintiq CompanionCintiq Companion HybridChromebook 11Xperia (TM) Z1 SO-01FXperia (TM) Z1 SOL23Xperia (TM) Z1f SO -02F * PlayStation 4 only supports save data storage * Equipped with a USB port and has at least one free space. ■ Operating temperature: 0 to 40 ■ Storage temperature: 0 to 45 ■ Operating humidity: 0 to 90 No condensation ■ Storage humidity: 0 to 90 No condensation ■ Cable length: 0.07m ■ Set contents: Instruction manual, warranty card

Ulasan Produk

Tidak ada ulasan

Halaman Terkait