SANWA SUPPLY card reader

Sebelum PPN:
Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your important media from dust! Card reader with rubber cover.
The lid can be closed with the media inserted.
With LED for power supply and access.
SDXC memory card (UHS-I) 128GB compatible
Bus power type that does not require a power supply
It also supports game consoles such as PlayStation (R) 3.
Card reader compatible with USB3.0/2.0 *In order to use it as a USB3.0 device, it must be a USB3.0 compatible host adapter or a device equipped with a USB3.0 compatible port.
Compatible with both Windows and Mac.
Supported OS: Windows 8, 7 (32bit/64bit), Vista (32bit/64bit), XP, Mac OS X 10.1.2 to 10.8
Compatible models: DOS/V computers from each company, NEC PC98-NX series, Apple Mac series, PlayStation (R) 3 * Must be equipped with a USB port and have at least one free space.
Supported media SDXC memory card up to 128GB SDXC memory card up to 128GB Class4 SDXC memory card up to 128GB Class6 SDXC memory card up to 128GB Class10 SDXC memory card up to 128GB (UHS-I) *UHS-I high-speed transfer supported I have not. SDHC memory card up to 32GB Class2 SDHC memory card up to 32GB Class4 SDHC memory card up to 32GB Class6 SDHC memory card up to 32GB Class10 SD memory card up to 2GB (Ver.1.1) SD memory card up to 2GB (Pro High Speed) SD memory card up to 2 GB SD memory card Class2 up to 2 GB SD memory card Class2 up to 2 GB SD memory card Class4 up to 2 GB SD memory card Class6 up to 2 GB SD memory card Class10 up to 2 GB miniSDHC Class2 up to 4 GB *A special adapter (sold separately) is required. .
miniSDHC Class4 up to 4GB *A separate dedicated adapter (sold separately) is required.
miniSDHC Class6 up to 4GB *A separate dedicated adapter (sold separately) is required.
MiniSD card up to 2GB *A separate dedicated adapter (sold separately) is required.
microSDXC card Class 6 up to 64GB *A separate dedicated adapter (sold separately) is required.
microSDXC card Class10 up to 64GB *A separate dedicated adapter (sold separately) is required.
microSDXC card (UHS-I) up to 64GB *UHS-I high-speed transfer is not supported. * A separate dedicated adapter (sold separately) is required.
microSDHC card Class2 up to 32GB *A separate dedicated adapter (sold separately) is required.
microSDHC card Class4 up to 32GB *A separate dedicated adapter (sold separately) is required.
microSDHC card Class 6 up to 32GB *A separate dedicated adapter (sold separately) is required.
microSDHC card Class 10 up to 32GB *A separate dedicated adapter (sold separately) is required.
microSD card up to 2GB * A separate dedicated adapter (sold separately) is required.
T-Flash up to 2GB *A special adapter (sold separately) is required.
Wii SD memory card up to 512MB Multimedia card up to 512MB RS-MMC card up to 128MB *A special adapter (sold separately) is required.
RS-MMC 4.0 up to 512MB *A special adapter (sold separately) is required.
MMC Plus up to 1GB MMC micro up to 1GB * Separate dedicated adapter (sold separately) is required.
* Not all can be used at the same time. * The copyright protection function of the SD memory card is not supported. * Standby / hibernate / sleep functions are not supported. * Operation is not guaranteed on all computers and memory cards. * Since the format of SDXC memory card is "exFAT", Windows8, 7, Vista (SP1 or later), XP (SP2 or later + Microsoft update program (KB955704)) is installed. need to do it.)
Feature
Specification
[USB hub] ■ Interface standard: USB specification Ver3.2 Gen1 (USB3.1 / 3.0) compliant (USB Ver2.0 / 1.1 upward compatible) * To use as a USB3.1 Gen1 (USB3.0) device, USB3 A device with a .1 Gen1 (USB3.0) compatible host adapter or a USB3.1 Gen1 (USB3.0) compatible port is required. * USB3.1 Gen2 is not supported. * USB3.1 Gen1 is the same standard as USB3.0 renamed by USB IF (USB Implementers Forum). * For Mac OS, a model equipped with a USB 2.0 compatible host adapter or a USB 2.0 compatible port and with OS 10.2.7 or later installed is required. ■ Communication speed: 5Gbps, 480Mbps, 12Mbps, 1.5Mbps ■ Connector shape (PC connection side): USB Type-A [Card reader] ■ Slot: SD memory card ■ Maximum compatible media (SD memory card): 512GB [Common specifications] ■ Supported OS mac: macOS (BigSur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.1-10.7 ■ Supported OS Windows: 11, 10, 8.1, 8, 7, Vista, XP ■ Supported models: Windows-equipped (DOS / V) PC, NEC PC98-NX series, Apple Mac series, PlayStation (R) 4.3 * Equipped with a USB port and one or more free spaces. ■ Operating temperature: 0 to 50 ■ Storage temperature: 0 to 70 ■ Operating humidity: 20 to 80 without condensation ■ Storage humidity: 20 to 80 without condensation ■ Cable length: 0.3m ■ Set contents: Product body, instruction manual , Warranty

Ulasan Produk

Tidak ada ulasan