SANWA SUPPLY Card Reader

Sebelum PPN:
Rp689.900
Spesifikasi
Applicable MediaSD card up to 512GB microSD card up to 256GB Memory stick up to 32GB Compact flash up to 512GB xD picture card up to 2GB * Not compatible with SmartMedia
Cable Length (m)About 1.2
Communication Speed5Gbps, 480Mbps, 12Mbps, 1.5Mbps (theoretical value) * SD3.0 (UHS-I) compatible
Included AccessoriesUSB cable, instruction manual, warranty card
InterfaceUSB specification Ver3.1 Gen1 (USB3.0) compliant (USB Ver.2.0 / 1.1 upward compatible)
SlotsSD x 1 microSD x 1 MS x 1 CF x 1 xD picture card x 1 * SmartMedia is not supported
Suitable ModelsWindows-equipped (DOS / V) personal computer, Apple Mac series
Supported OSWindows10,8.1,8,7,macOS10.12~10.14,MacOS10.4~10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact card reader that can read various media in 5 slots.
With simultaneous recognition of 5 slots, data can be copied between media.
It is a card reader that is easy to insert and remove in the front slot, and the media is inserted in the same direction, making it difficult to make mistakes.
A card reader that supports USB3.1 Gen1.
SD and microSD are UHS-I compatible.
Compatible with both Windows & Mac.
The long cable of about 1.2m is ideal for use on desktop PCs.
* A model that has a USB port and the PC manufacturer guarantees the operation of the USB port.
* A USB3.1 Gen1 port is required on the computer to operate in a USB3.1 Gen1 environment.
* A USB3.1 Gen1 cable that complies with the USB3.1 Gen1 standard is also required for the connection cable.
* Some computers and USB devices may not be compatible.

Ulasan Produk

Tidak ada ulasan