Henkan Meijin Cable LAN cable CAT6 5m

Sebelum PPN:
Rp289.900
Spesifikasi
Cable Length (m)5
ColorBlue
ConnectorYes
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
StandardCAT6
StructureStranded wire
TerminalCategory 6 compatible RJ45 connector
Terminal ConnectionStraight connection
Where to UseNot outdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LAN cable CAT6 [ 5m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan