Spesifikasi
| AS ONE Part Number | 64-0895-22 |
|---|---|
| Compatible Printer | Color laser printer, color copy |
| Dimensions (mm) | 210x297 |
| Imposition | 10 |
| Label Size (mm) | 90x55 |
| Paper Quality | mat |
| Paper Thickness (g/m²) | 186 |
| Printing | Double-sided printing |
| Quantity | 10 sheets |
| Sheet Size | A4 |
| Thickness (mm) | 0.175±0.015 |
| Whiteness (%) | 87 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A business card card for color laser printers capable of double-sided printing. It is a matte type with no gloss.
There are no strike-throughs in photos, illustrations, or letters, resulting in a beautiful finish. Since it has high whiteness and smoothness, it expresses photographic images and characters beautifully.
In consideration of the environment, some used paper is used.
By perforating, you can easily separate it by bending it a few times to make a business card / card.
Designed exclusively for color laser printers, it has a good toner transfer rate and always provides stable printing.
It is less likely to cause uneven gloss or reduced gloss in the image part, which tends to appear on ordinary paper, swelling of the image part, or scratches such as nail marks.
The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
There are no strike-throughs in photos, illustrations, or letters, resulting in a beautiful finish. Since it has high whiteness and smoothness, it expresses photographic images and characters beautifully.
In consideration of the environment, some used paper is used.
By perforating, you can easily separate it by bending it a few times to make a business card / card.
Designed exclusively for color laser printers, it has a good toner transfer rate and always provides stable printing.
It is less likely to cause uneven gloss or reduced gloss in the image part, which tends to appear on ordinary paper, swelling of the image part, or scratches such as nail marks.
The friction coefficient between papers is reduced, and it is a safe design that is less likely to cause paper feed errors such as double feed and blank feed.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/2vP113469103-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
