SANWA SUPPLY box case

Sebelum PPN:
Rp429.900
Spesifikasi
ColorWhite
Effective Internal Dimensions (Width x Depth x Height) (mm)317x193x145
External Dimensions (Width x Depth x Height) (mm)320x196x150
Inner Dimensions, Width W x Depth D x Height H (mm)317 x 193 x 145 (storage section)
Number of Storage (sheets)21(DVD)
Storage CapacityDVD tall case (14mm) x 21 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Assembled box storage case made of cardboard that can store up to 21 DVD tall cases (14mm). In addition to the DVD tall case, it can be used as a multi-storage box case for paperback books and small items. Easy to assemble with a one-touch assembly structure just by unfolding the case. Since the lid and body are integrated, there is no need to worry about losing the lid. When not in use, it can be folded and stored compactly, so it does not get in the way. The surface is a white paper specification, so you can freely write the contents directly on the box with a pen, and you can put labels and masking tape on it to manage it.

Ulasan Produk

Tidak ada ulasan