Belkin BoostCharge Pro 3-Port GaN Charger 100W with Interchangeable Plugs

Sebelum PPN:
Rp2.099.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)65x43x43
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB Port Number(USB-A)1(USB-C)2
Warranty Period2-year product warranty + Connected Equipment Warranty (CEW) up to $2,500 (value of ¥280,000)
Wattage (W)100W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3-port GaN charger (100W) allows you to charge a laptop and two other devices.
Two USB-C PD ports with PPS support allow you to fast charge compatible devices.
It also has a USB-A port that can be used for standard charging.
Apple Watch, Samsung devices, and other USB-C enabled smartphones,
Compatible with a wide range of devices including tablets and laptops.
Three-port GaN charger with two USB-C ports and one USB-A port. Charge up to three devices simultaneously with a total output of 100W.
Charge your MacBook Pro 16" from 0 to 50% in 31 minutes with USB-C PD 3.1. Integrated GaN technology for high-power, efficient charging. Supports fast charging for most PD 3.1, PD 3.0, and PPS-enabled devices.
Belkin SmartProtect (overvoltage protection, passed 177 safety tests)
Compact design with foldable pins for wall-mounting and a secure fit (USA, China, Japan)
Products made from recycled plastics and delivered in 100% plastic-free packaging

Ulasan Produk

Tidak ada ulasan