Belkin BoostCharge 20W 10000mAh Power Bank with Built-in Cable, Toy Story

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsBoostCharge Power Bank 10000mAh (integrated cable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated USB-C cable
20W output for fast charging of smartphones and tablets
10,000mAh battery capacity provides 43 hours of playback time with iPhone 15 Pro
Charge two devices simultaneously. LED battery status indicator. Pass-through charging allows you to charge your devices while the power bank is charging.
Compact and lightweight design Plastic-free packaging
Includes a 2-year product warranty and up to $2,500 in connected equipment coverage
Feature
Specification
*Warranty and Support: 2-year product warranty + Connected Equipment Warranty (CEW) up to 280,000 yen (value of $2,500) *Wattage: 20W *Integrated/embedded cable length: 5.7cm integrated USB-C cable

Ulasan Produk

Tidak ada ulasan